Hazardous Material Storage Cabinet, 24 gal, 3 Shelves, Steel, 23 1/4 in W x 65 in H x 18 in D, Red

  • Mfr # 2310XRED

  • Zoro # G7486252


product price:  $1,641.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
24 gal
Number of Shelves
3
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2310XRED
Zoro #
G7486252
UPC #
048441690831
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
23 1/4 in
Depth
18 in
Door Opening Width
41 1/4 in
Inside Width
20"
Inside Height
60.5"
Outside Length
18 in
Inside Length
14.56"
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 1/4 in x 18 in x 65 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
24 gal
Number of Shelves
3
Material
Steel
Color
Red
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Finish
Powder Coated
Door Type
Hinged
Features
High-Gloss, Lead-Free, Self-Indexing Doors, Internal Vents with Fire Baffle and Cap
Includes
(2) Vents, Cap, Fire Baffle
Number of Doors
1
Indoor/Outdoor
Indoor
Lockable
Yes
NFPA 30
NFPA 30 Compliant
FM Class
6050
Includes Leveling Feet
Leveling Feet Included
Compatible Shelf Model Number
29936
Safety Storage Type
Cabinet
Storage Chemical Type
Flammables
Other Standards
FM Approved, IFC, NFPA 1
NFPA 400
Not NFPA 400 Compliant
Lock Type
Keyed
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Storage Container Type
Small Containers
Includes Rollers
Rollers Not Included
EN Fire Rating
Non-Combustible
Shelving Type
Adjustable Shelf

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 24 gal, Height 65 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 3, Color Red, Number of Doors 1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.