Hazardous Material Storage Cabinet, 24 gal, 3 Shelves, Steel, 43 in W x 44 in H x 12 in D, Yellow

  • Mfr # 1976X
  • Zoro # G9082322
product price: 
$
1,422.41
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
24 gal
Number of Shelves
3
Material
Steel
Exterior Height
44 in
Exterior Depth
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1976X
Zoro #
G9082322
UPC #
048441690763
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
24 gal
Number of Shelves
3
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Wall-Mount
Drum Capacity
0
Door Closure Type
Manual
Includes
(2) Vents, Cap, Fire Baffle
Indoor/Outdoor
Indoor
Number of Doors
2
Finish
Powder Coated
Features
High-Gloss, Lead-Free, Self-Indexing Doors, Internal Vents with Fire Baffle and Cap
Door Type
Hinged
FM Class
6050
EN Fire Rating
Non-Combustible
Other Standards
FM Approved, IFC, NFPA 1
NFPA 400
Not NFPA 400 Compliant
Storage Container Type
Small Containers
Storage Chemical Type
Flammables
Compatible Shelf Model Number
29938
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Includes Leveling Feet
Leveling Feet Included
Lock Type
Keyed
Safety Storage Type
Cabinet
NFPA 30
NFPA 30 Compliant
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Includes Rollers
Rollers Not Included
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
44 in
Exterior Depth
12 in
Exterior Width
43 in
Door Opening Width
40 3/4 in
Depth
12 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 12 in x 44 in
Fits Chest Size
High-Gloss, Lead-Free, Self-Indexing Doors, Internal Vents with Fire Baffle and Cap

Description

Flammable Cabinet, Safety Cabinet Type Wall Mount, Capacity 24 gal, Height 44 in, Width 43 in, Depth 12 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 3, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.