Shop EARTH FRIENDLY PRODUCTS
See all product information
Create Account
B50775 Earth Friendly Stain And Odor Remover -6x22oz
- Mfr # B50775
- Zoro # G704112563
product price:Â
$
76.19
/ea
Key Features
Cleaner Form
Liquid
Container Type
Bottle
Container Size
22oz
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B50775
- Zoro #
- G704112563
- UPC #
- 749174097071
- Country of Origin
- China
- Item
- Stain And Odor Remover
- Cleaner Form
- Liquid
- Container Type
- Bottle
- Color
- Clear
Dimensions
- Container Size
- 22oz
Description
Enjoy Earth Friendly Stain And Odor Remover . Removes Organic Stain & Odor Natural Enzyme Based Formula Excellent Pet Accident Stain And Odor Remover Biodegradable100% Guaranteed To Eliminate Your Worst Organic Stain And Odors! Stain & Odor Remover's Naturally Based Formula Of Enzymes And Plant Ingredients Is Effective At Removing Organic Stain And Odors. It Will Never "Set" Stains Or Fade Colors. (Note: Description is informational only. Please refer to ingredients label on product prior to use and address any health questions to your Health Professional prior to use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.