Shop RELIABLE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sewing Machine, 47 in W, 110/120V AC
- Mfr # ASSY4510TW
- Zoro # G123924594
product price:Â
$
4,284.99
/ea
Key Features
Overall Width
47 in
Input Voltage
110/120V AC
Includes
Stand, Table Top, UberLight(TM) Flex Sewing Light
Stitch Length - Maximum
9 mm
Product Type
Sewing Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASSY4510TW
- Zoro #
- G123924594
- UPC #
- 885885005575
- Country of Origin
- China
- Item
- Sewing Machine
- Input Voltage
- 110/120V AC
- Includes
- Stand, Table Top, UberLight(TM) Flex Sewing Light
- Product Type
- Sewing Machine
- Bobbin Type
- Top Drop-In
- Features
- Built-In Bobbin System, Foot Height Adjuster, Horizontal Hook, Low Noise and Vibration Design, Safety Clutch, SewQuiet(TM) Servo Motor with Synchronizer, Top and Bottom Feed, Walking Foot
- Foot Clearance
- 8 mm
- Color
- White
- Feed Style
- Walking Foot
- Wire Color
- White
Dimensions
- Overall Width
- 47 in
- Stitch Length - Maximum
- 9 mm
- Stitch Length - Minimum
- 0 mm
- Overall Height
- 40 in
- Overall Depth
- 21 1/2 in
- Fits Chest Size
- Built-In Bobbin System, Foot Height Adjuster, Horizontal Hook, Low Noise and Vibration Design, Safety Clutch, SewQuiet(TM) Servo Motor with Synchronizer, Top and Bottom Feed, Walking Foot
Description
Sewing Machine, Color White, Bobbin Type Top Drop-In, Features Built-In Bobbin System, Foot Height Adjuster, Horizontal Hook, Low Noise and Vibration Design, Safety Clutch, SewQuiet(TM) Servo Motor with Synchronizer, Top and Bottom Feed, Walking Foot, Includes Stand, Table Top, UberLight(TM) Flex Sewing Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.