Domtar Office Paper, White, Letter, 8 1/2in x 11in, 20 lb Basis Weight, White, 500 Sheets, 10PK
- Mfr # 2700
- Zoro # G723364233
product price:Â
$
101.99
/pk of 10, $10.20/ea
Free Shipping & Returns
Key Features
Paper Weight
20 lb
Color
White
Features
Acid Free, Elemental Chlorine Free, ColorLok Technology
Thickness
4 mil
Application
Copier, Printer, Laser Printing, Office, Inkjet Printing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2700
- Zoro #
- G723364233
- UPC #
- 777502519865
- Country of Origin
- United States
Dimensions
- Thickness
- 4 mil
- Paper Size Name
- Letter
- Sheet Size
- 8-1/2 in x 11 in
Details
- Paper Weight
- 20 lb
- Color
- White
- Features
- Acid Free, Elemental Chlorine Free, ColorLok Technology
- Application
- Copier, Printer, Laser Printing, Office, Inkjet Printing
- Print Technology
- Laser, Inkjet
- Opacity
- 88%
- Total Number of Sheets
- 500
- Item
- Office Paper
- Brightness
- 92
- Finish
- Smooth
Description
Domtar Office Paper - White - Letter - 8 1/2in x 11in - 20 lb Basis Weight - White - 500 Sheets per Ream, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.