Shop HP
See all product information
Create Account
Inkjet Paper, 8-1/2" x 11", PK500
- Mfr # HEW203000
- Zoro # G9729912
product price:Â
$
14.49
/pk of 500, $0.03/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sheet Size
8 1/2 in x 11 in
Color
Bright White
Brightness
100
Paper Weight
24 lb
Recycled Content
0 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HEW203000
- Zoro #
- G9729912
- UPC #
- -
- Country of Origin
- United States
- Item
- Inkjet Paper
- Color
- Bright White
- Brightness
- 100
- Paper Weight
- 24 lb
- Recycled Content
- 0 %
- Finish
- Matte
- Total Number of Sheets
- 500
- Number of Reams per Case
- 1
- For Use With
- Inkjet Printers
- 3 Hole Punch
- No
- Weight
- 6.001 lbs
- Paper/Media Color(s)
- Bright White
- CIE Whiteness
- 165
- Paper Basis Weight (lb)
- 24 lb Bond
- Paper Grade (gsm)
- 90 gsm
- Brightness Rating (US)
- 100
- Brightness Rating (International)
- 100
- Machine Compatibility
- Inkjet Printers
- Wire Color
- Bright White
- Compatible Product Type
- Inkjet Printers
Dimensions
- Sheet Size
- 8 1/2 in x 11 in
- Paper Size Name
- Letter
- Sheet/Roll Size
- 8.5 x 11
Description
Inkjet Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 24 lb, Brightness 100, Color Bright White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, For Use With Inkjet Printers, Recycled Content 0 Percent, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.