
Shop EARTHSENSE COMMERCIAL
See all product information
10 gal Trash Bags, 24 in x 23 in, Heavy-Duty, 0.85 mil, Black, 500 PK
Mfr # RNW2410
Zoro # G6178168
product price:Â $64.35
/pk 500, $0.13/eaKey Features
Strength Rating
Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.85 mil
Size
24 in x 23 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RNW2410
Zoro #
G6178168
UPC #
041215250002
Country of Origin
United States
Dimensions
Thickness
0.85 mil
Size
24 in x 23 in
Width
24 in
Height
23 in
Details
Capacity
10 gal
Strength Rating
Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Black
Item
Trash Bags
Package Configuration
20 Rolls of 25 Bags
Standards
LEED Applicable; SCS Indoor Advantage Certified
Application
Can Liner
Weight
15 lbs
Seal
Star
Bag Closure Type
Open-Face
% Recycled Content
75%
Description
Item Can Liners,7-10gal.,Black,PK500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.