13 gal Trash Can Liners, 24 in x 33 in, Extra Heavy-Duty, 0.85 mil, White, 150PK

  • Mfr # RNW1K150V

  • Zoro # G6178177


product price:  $21.79
/pk 150, $0.15/ea

Key Features

Capacity
13 gal
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.85 mil
Size
24 in x 33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RNW1K150V
Zoro #
G6178177
UPC #
041215258008
Country of Origin
United States

Dimensions

Thickness
0.85 mil
Size
24 in x 33 in
Width
24 in
Height
33 in

Details

Capacity
13 gal
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Color
White
Item
Trash Can Liners
Package Configuration
10 Rolls of 15 Bags
Green Environmental Attribute
Product Contains a Minimum of 10% Post-Consumer Recycled Content
Standards
LEED Applicable
Application
Can Liner
% Recycled Content
10% Post-Consumer
Product Type
Trash Bags

Description

Take care of business with these extra-heavy, linear-low-density plastic liners. So tough, they're nearly puncture-proof. Contains recycled content.
  • • Extra-heavy, linear, low-density plastic.
  • • Resists punctures.
  • • Contains recycled content.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.