Shop EARTHSMART

4912721 M-2 Replacement Filter for Refrigerators; 300 gal

  • Mfr # 4912721

  • Zoro # G604063521


product price:  $59.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4912721
Zoro #
G604063521
UPC #
857182005732
Country of Origin
United States

Description

Features
  • Our products are assured for reliability and durability which has high quality and standard
  • Our products are designed with the up to date designs and creativity
Specifications
  • Placement: Refrigerators
  • Removes Microorganisms: No
  • Capacity: 300 gal.
  • Removes Sediment: No
  • Removes Chlorine Taste and Odor: Yes
  • Removes Pharmaceuticals: No
  • Compatibility: Maytag and Whirlpool
  • Removes Cyst: No
  • Filtration Method: Carbon
  • Removes Chemicals: No
  • Fitting Style: Snaps-On
  • Flow Rate: .5 gpm
  • Whirlpool: FILTER 4, 4396395, UKF8001, UKF8001AXX-750, 67003523-750, UKF8001AXX-200, UKF9001AXX-100.
  • Life: 3 months or 300 gallons
  • Country of Origin: United States
  • Weight: 0.64 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.