30 in Wide Top Freezer Refrigerator
- Mfr # CTR21PL
- Zoro # G323568673
product price:Â
$
1,694.99
/ea
Key Features
Refrigerator Item
Refrigerator-Freezer
Standards
UL-ULC
Overall Height
66 in
Overall Depth
32.88 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTR21PL
- Zoro #
- G323568673
- UPC #
- 761101089089
- Country of Origin
- Thailand
Dimensions
- Overall Height
- 66 in
- Overall Depth
- 32.88 in
- Width
- 29.5 in
Details
- Refrigerator Item
- Refrigerator-Freezer
- Standards
- UL-ULC
- Color
- Gray
- Amps
- 1.1 A
- Defrost
- Frost-Free
- Hz
- 60 Hz
- Voltage
- 115V AC
- Door Color
- Stainless Look
- Finish
- Gray
Description
The CTR21PL is a full-sized refrigerator-freezer. The large interior offers 20.5 cu.ft. of storage capacity, with frost-free operation for low maintenance use. It comes in a textured gray cabinet with user-reversible fingerprint-free doors that offer the look of stainless steel without the constant cleanup. Inside, the CTR21PL includes adjustable glass shelves in the refrigerator compartment and two clear crispers. The door features full-sized storage racks, including one that holds full gallon containers. Two half-sized door racks are adjustable to accommodate different sized items, with an additional fixed butter dish. The upper freezer compartment comes with a full-width wire shelf and two door bins. This unit includes an automatic interior LED light and easy-to-use interior thermostat. In addition to this model, Summit manufactures a variety of refrigerators for a wide variety of applications.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.