Shop EARTHSMART

4912549 G-1 Replacement Filter for Refrigerators; 300 gal

  • Mfr # 4912549

  • Zoro # G504063454


product price:  $40.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4912549
Zoro #
G504063454
UPC #
857182005664
Country of Origin
United States

Description

Features
  • Our products are assured for reliability and durability which has high quality and standard
  • Our products are designed with the up to date designs and creativity
Specifications
  • Placement: Refrigerators
  • Removes Chlorine Taste and Odor: Yes
  • Capacity: 300 gal.
  • Removes Cyst: No
  • Filtration Method: Carbon
  • Removes Microorganisms: No
  • Removes Sediment: No
  • Brand Compatibility: GE, Hotpoint, Kenmore
  • Removes Pharmaceuticals: No
  • Removes Chemicals: No
  • Removes Lead: No
  • Flow Rate: .5 gpm
  • Life: 6 months or 300 gallons
  • Country of Origin: United States
  • Weight: 0.82 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.