Shop EASTERN STAR
Create Account
BH117ES3 24 in. Bamboo Heart Stake - Pack of 3
- Mfr # BH117ES3
- Zoro # G804112821
product price:Â
$
38.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BH117ES3
- Zoro #
- G804112821
- UPC #
- 742137898012
- Country of Origin
- China
Description
Accent any indoor or outdoor space with love using this decorative set of 3 Bamboo Hearts. Imagine the love of your yard or landscaping displaying these Bamboo Hearts. Eastern Star handcrafted .375 inch bamboo hearts are custom folded and riveted in 4 places offering a sturdy heart shape measuring 24 x 12 inches.
Features- Ideal for climbing vines and plants
- Excellent for craft ideas
- Steel riveted, so they last
- Great for valentines day
- Perfect for landscaping your yard or garden
- Line path and walkways
- Pack of 3
- Material: Bamboo
- Size: 24"
- Dimension: 0.45" D x 12" W x 24" H
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.