Mini American Welldone Shovel. Small Hand Held Gardening Shovel.
- Mfr # 31-2950
- Zoro # G823391948
product price:
$
71.69
/ea
Key Features
For Use With
Gardening, Planting and Ourdoor Work
Color
Grey and Brown
Blade Material
Hardened Boron Steel
Hand-Crafted
Yes
Material
Ash Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-2950
- Zoro #
- G823391948
- UPC #
- -
- Country of Origin
- Netherlands
- For Use With
- Gardening, Planting and Ourdoor Work
- Color
- Grey and Brown
- Blade Material
- Hardened Boron Steel
- Hand-Crafted
- Yes
- Item
- DeWit Shovel - Mini American Welldone Shovel
- Material
- Ash Wood
- Includes
- One DeWit Mini American Welldone Shovel
Dimensions
- Overall Length
- 13.5 in
- Overall Height
- 3 in
- Size
- Hand Tools
- Width
- 4.5 in
Description
DeWit Shovel - Mini American Welldone Shovel More than a tool it’s an heirloom! American Mini Shovel with the new super strong ‘Welldone” design is virtually impossible to bend. Perfect for removing rocks and roots. Tempered boron steel head easily cuts through tough clay soil. Solid hardwood ash handle harvested from environmentally responsible FSC-certified forests. Unrivaled Dutch quality guaranteed a lifetime! Dimensions: Head: 5.5"L x 4.25"W Total: 13.5"L 0.7lbs #31-2950
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.