Shop EASTERN STAR
Create Account
BU120ES5 16 in. Bamboo U Trellis Stakes - Pack of 5
- Mfr # BU120ES5
- Zoro # G004112805
product price:Â
$
34.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BU120ES5
- Zoro #
- G004112805
- UPC #
- 742137898050
- Country of Origin
- China
Description
Accent any indoor or outdoor space using this decorative set of 5 Bamboo U Trellis Hoop Stakes. Imagine the accent of your yard or landscaping displaying these small hoop stakes. Eastern Star handcrafted 3/8 x 16 in. bamboo stakes are custom shaped for an attractive bamboo accent for pots, planters, garden and landscaping.
Features- Ideal for climbing vines, tomato plants and other plants
- Small size good for pots and planters
- Excellent for craft ideas
- Path or walkway border
- Perfect for landscaping your yard or garden
- Pack of 5
- Material: Bamboo
- Size: 16"
- Dimension: 0.45" W x 6" D x 16" H
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.