Shop EASTERN STAR

BH117ES5 24 in. Bamboo Heart Stake - Pack of 5

  • Mfr # BH117ES5
  • Zoro # G904112820

product price: 
$
48.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BH117ES5
Zoro #
G904112820
UPC #
742137898029
Country of Origin
China

Description

Accent any indoor or outdoor space with love using this decorative set of 5 Bamboo Hearts. Imagine the love of your yard or landscaping displaying these Bamboo Hearts. Eastern Star handcrafted .375 inch bamboo hearts are custom folded and riveted in 4 places offering a sturdy heart shape measuring 24 x 12 inches.

Features
  • Ideal for climbing vines and plants
  • Excellent for craft ideas like wedding or floral displays
  • Steel riveted, so they last
  • Great for valentines day
  • Perfect for landscaping your yard or garden
  • Pack of 5
Specifications
  • Material: Bamboo
  • Size: 24"
  • Dimension: 0.45" D x 12" W x 24" H
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.