Shop EASTMAN
See all product information
Create Account
Gas Connector, 1/2 in, FIP x MIP, Stainless Steel, Epoxy-Coated, 48 in L, 1/2 in OD
- Mfr # 20YE50V148B
- Zoro # G822782280
product price:Â
$
39.55
/ea
Key Features
Hose Tube Material
Stainless Steel
Hose Inside Dia.
3/8 in
Finish
Epoxy-Coated
Hose Length
48 in
Connection Type
FIP x MIP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20YE50V148B
- Zoro #
- G822782280
- UPC #
- 091712056300
- Country of Origin
- China
- Hose Tube Material
- Stainless Steel
- Finish
- Epoxy-Coated
- Connection Type
- FIP x MIP
Dimensions
- Hose Inside Dia.
- 3/8 in
- Hose Length
- 48 in
- Dia. (In.)
- 1/2 in
Description
Eastman Gas Connector, Nominal Size: 1/2 in, FIP x MIP Connection, Stainless Steel, Epoxy-Coated, 48 in L, 1/2 in Dia Outside, 3/8 in Dia Inside
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.