Shop EASY-TO-ORGANIZE
See all product information
Create Account
Kraft Paper Rolls, 36 in Roll Width, 1000 ft Roll Length, 35 lb Basis Weight
Mfr # EA3340115
Zoro # G414850458
product price:Â
$
220.18
/ea
Free Shipping & Returns
Key Features
Packing Paper Form
Roll
Material
Paper
Packing Paper Type
Kraft Paper
Roll Width
36 in
Basis Weight
35 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EA3340115
- Zoro #
- G414850458
- UPC #
- 747432433609
- Country of Origin
- China
Dimensions
- Roll Width
- 36 in
- Roll Length
- 1000 ft
Details
- Packing Paper Form
- Roll
- Material
- Paper
- Packing Paper Type
- Kraft Paper
- Basis Weight
- 35 lb
- Item
- Kraft Paper Rolls
- Color
- Bright Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.