Zoro Homepage

Sliding Belt Rack, Honey Blonde

  • Mfr # RA1202-MJ

  • Zoro # G616146526


product price: $41.29
/ea

Key Features

Width
2.5 in
Length
14 in
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA1202-MJ
Zoro #
G616146526
UPC #
018098226790
Country of Origin
United States

Dimensions

Width
2.5 in
Length
14 in
Height
2.5 in

Details

Item
Sliding Belt Rack
Color
Honey Blonde

Description

Beautiful molded Honey Blonde belt rack holds up to 21-belts.


  • Slides out for easy access
  • Easily mounts into the pre-drilled holes on Easy Track vertical panels
  • Convenient for belts, ties, or scarves
  • Features seven chrome hooks mounted on vinyl laminate and glide
  • Package includes Installation Instructions; one Belt Rack; one Euro screw; one #6 - 1/2-inch pan head screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.