Zoro Homepage

Forney 140MPMachine, 120V

  • Mfr # 271

  • Zoro # G901038864


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V
Includes
Contact tips, MIG gun, ground clamp
Features
DC Lift TIG capable
Width
19.31 in
Depth
11.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271
Zoro #
G901038864
UPC #
32277002715
Country of Origin
China

Dimensions

Width
19.31 in
Depth
11.61 in
Length
14.19 in
Thickness
1/4 in

Details

Input Voltage
120 V
Includes
Contact tips, MIG gun, ground clamp
Features
DC Lift TIG capable
Material
Metal
For Use With
Welding
Color
Green

Description

The Forney® Easy Weld 140 Multi-Process is a 3-in-1 machine (Stick/MIG/TIG). Lightweight and extremely easy to use, it is a single-phase inverter machine. Applications include do-it-yourself, maintenance and repair, metal fabrication, hobbyist and metal artist. Product Specifications: * Display Box Unit Dimensions: 14.19" x 19.31" x 11.61" * Display Box Unit Weight: 24.81 lbs. * Multi-Process Welder: MIG/DC TIG/Stick welder (TIG torch not included) * Portable * Infinite voltage and wire feed speed control * Wire feed speed range: 79 - 197 inches per minute (IPM) * Rated output voltage range 12-23V * Rated output current range 43-110A * Full output current range: 10-140A * Plate thickness range: Up to 1/4" * No gas required * No foot pedal operation on this machine * Uses gasless wire .030”/.035” * Up to 1/8” stick electrode * 120-volt input power * Includes: 10' MIG gun, 8' electrode holder, 8' ground clamp, 20A - 15A adapter and one additional .030" contact tip * Duty cycle: Stick 30% @ 80A, MIG 30% @ 90A and TIG 30% @ 110A Recommended Accessories and Consumables: * Contact Tips: 60170, 60171 and 60172 * Welding Nozzles: 85336 and 85337 * Diffuser: 85339 * Mild Steel MIG Wire: 42285, 42286, 42290 and 42291 * Flux Core MIG Wire: 42300 and 42301 * Gun/Torch: 85500 * 9V TIG Torch (Size 25 Dinse): 85657 * TIG Welding Ceramic Cup: 85454 * TIG Welding Torch Collet, 1/16”: 85455 * TIG Welding Torch Collet Body, 1/16”: 85459 * 2% Thoriated Tungsten Electrode: 85450

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.