
Power Strip, Surge, USB, 6 ft., White
Mfr # 0-2628
Zoro # G1408098
product price: $16.19
/eaKey Features
Type
Surge, USB
Number of Outlets
2 USB/4
Cord Length
6 ft.
Color
White
Standards
ETL Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0-2628
Zoro #
G1408098
UPC #
843741100277
Country of Origin
China
Dimensions
Cord Length
6 ft.
Width
3.07
Height
11.02
Details
Item
Power Strip
Type
Surge, USB
Number of Outlets
2 USB/4
Color
White
Standards
ETL Approved
Features
1200 Joules Surge Protection
Housing Material
Plastic
Weight
1.15
Description
Safeguard your electronics and mobile devices with the Easylife Tech 4 Grounded Outlet and 2 USB Port Power Strip. Equipped with 1200 joules of surge protection that will prevent any harm to your electronics and small appliances from sudden electric spikes and power outages. Includes a heavy-duty 6 ft cord. It will fit easily behind desks, sofas, tables, and other furniture. Easylife Tech 4 AC Outlet & 2 USB Port Power Strip is compact, lightweight, and stylish; a great product for your office, bedroom, or while traveling
Specifications:15 Amp/125 V (50-60) HZ / 1875 W, USB outlets (2.4A, 5V), ETL Listed
Specifications:15 Amp/125 V (50-60) HZ / 1875 W, USB outlets (2.4A, 5V), ETL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.