Zoro Homepage

Definite Purpose Magnetic Contactor, 120V AC, 4 P, Non-Reversing, 3 Phase, Quick Connect

  • Mfr # C25END430A

  • Zoro # G5241747


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Coil Voltage
120V AC
Series
C25
Number of Poles
4
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25END430A
Zoro #
G5241747
UPC #
782113542331
Country of Origin
Dominican Republic

Dimensions

Depth
3.75 in
Width
2.68 in
Height
3.75 in
Overall Width
2.68 in
Overall Depth
3.38 in
Frame Size
E
Overall Height
3.75 in
Mounting Hole Distance - Width
2 in
Mounting Hole Distance - Height
3.25 in

Description

The EATON - C25END430A is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly used by industry professionals for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Action: Non-Reversing mode keeps current flow direction constant.
  • Auxiliary Contact Module Capacity: Can control up to 4 additional secondary circuits providing flexibility in managing multiple electrical loads or signals.
  • Coil Voltage: Requires 120V AC for effective engagement or disengagement of its electrical circuit.
  • Depth: Extends 3.75 inches into mounting surface or enclosure.
  • Frequency: Rated for operation within the specified frequency range of 50/60 Hz.
  • Full Load Amps-Inductive & Resistive: Rated for continuous operation at up to 30 A for inductive loads and up to 40 A for resistive loads. Exceeding these limits may result in overheating or damage
  • Horsepower @ Single Phase & Three Phase : Compatible with a range of motor sizes, from those requiring as little as a single-phase, two-horsepower supply, up to those needing a three-phase, fifteen-horsepower supply. Compatibility outside this range is not guaranteed
  • Input Control Type: Uses a two-wire system for activation and control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.