Zoro Homepage

120VAC Reversing Magnetic Contactor 3P 9A NEMA 00

  • Mfr # CN55AN3AB

  • Zoro # G3723587


product price: $951.99
/ea
Free Shipping & Returns

Key Features

Action
Reversing
Full Load Amps
9 A
Number of Poles
3
NEMA Contactor Size
00
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN55AN3AB
Zoro #
G3723587
UPC #
782113781198
Country of Origin
Dominican Republic

Dimensions

NEMA Contactor Size
00
Height
4.94 in
Width
5.13 in
Depth
5.56 in
NEMA Size
00
Product Length/Depth
3.49 in
Size
0
Product Height
3.88 in
Product Width
1.75 in
Overall Depth
3.49 in
Mounting Hole Distance - Width
1.5 in
Mounting Hole Distance - Height
3.38 in
Overall Width
1.75 in
Mounting Hole Diameter
0.25 in
Overall Height
3.88 in
Frame Size
A

Details

Item
Magnetic Contactor
Action
Reversing
Full Load Amps
9 A
Number of Poles
3
Coil Volts
120V AC
Reversing
Yes
HP @ 1 Phase - 120V
1/3 hp
HP @ 1 Phase - 240V
1 hp
HP @ 3 Phase - 208V
1 1/2 hp
HP @ 3 Phase - 240V
1 1/2 hp
HP @ 3 Phase - 575V
2 hp
HP @ 3 Phase - 480V
2 hp
Enclosure NEMA Rating
No Enclosure
Standards
CSA, UL Listed
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Auxiliary Contact Form
1NO/1NC
Hz
50/60
Series
Freedom
Coil Voltage
110/120V AC
Phase
Three
Certifications
UL Listed
HP rating - max
1/3 hp at 115V,1 hp at 230V, 1-1/2 hp at 208,240V, 2 hp at 480,600V
Amperage Rating
9A
Product Name
Eaton Freedom NEMA motor control contactor
Reversing Capability
Reversing
Mounting Style
Panel
Electrical Operating Durability
3,000,000
Mounting Postion
Horizontal, Vertical
Horsepower @ Single Phase - 120V AC
1/3 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Embedded Surge Suppressor
No
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Three Phase - 480V AC
2 hp
Number of Auxillary Contacts
2
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Terminal Connection Type
Screw Terminals
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
2 hp
Contactor Style
NEMA
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
1 1/2 hp
NEMA Enclosure Rating
No Enclosure
Full Load Current - Inductive
9 A

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 00, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Reversing Capability Reversing, Overall Height 3.88 in, Overall Width 1.75 in, Terminal Connection Type Screw Terminals, Frame Size A, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 1 1/2 hp, Horsepower @ Three Phase - 480V AC 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.