200A Sgl Meter Socket

  • Mfr # UHTRS213CE

  • Zoro # G707066818


product price:  $92.55
/ea

Key Features

Length
4.48 in
Width
11.22 in
Standards
UL Listed
Type
Single-position residential service
Number of sockets
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UHTRS213CE
Zoro #
G707066818
UPC #
786685217772
Country of Origin
United States

Dimensions

Length
4.48 in
Width
11.22 in
Product Height
15.11 in

Details

Standards
UL Listed
Type
Single-position residential service
Number of sockets
1
Voltage rating
600 V
Number of wires
Three-wire
Amperage Rating
200A
Security
Ringless
Hub type
3-5/16 hub cover plate
Phase
Single-phase
Feed type
Top/bottom
Number of jaws
Four-jaw
Load
#6-350 kcmil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.