Zoro Homepage

Definite Purpose Magnetic Contactor, 208V-240V AC, 1 P, Non-Reversing, 1 Phase, Quick Connect

  • Mfr # C25ANB130B

  • Zoro # G5241765


product price: $37.49
/ea

Key Features

Coil Voltage
208V-240V AC
Series
C25
Number of Poles
1
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25ANB130B
Zoro #
G5241765
UPC #
786685115863
Country of Origin
China

Dimensions

Width
1.97 in
Depth
2.32 in
Height
3.19 in
Overall Height
3.19 in
Overall Width
1.97 in
Overall Depth
2.32 in
Frame Size
A
Mounting Hole Distance - Width
1.61 in
Mounting Hole Distance - Height
1.77 in

Description

Definite Purpose Magnetic Contactor, LED Lighting Current Rating 40 A, Coil Voltage 208-240V AC, Series C25 Series, Number of Poles 1, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size A, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.