
22.5 MM, 1NO-1NC, NEMA 4X/13, IP65, Black/White Button, Silver Bezel, Left-Right 60D,
Mfr # C22-WRKV-K11
Zoro # G516525711
product price:Â $18.95
/eaKey Features
Color
White, Black
Size
22.5 mm
Contact Form
1 NO-1 NC
Standards
EN 60947, UL Listed, IEC 60947, CSA Certified, DIN VDE 0600
Series
C22
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C22-WRKV-K11
Zoro #
G516525711
UPC #
1508129475
Country of Origin
Germany
Dimensions
Size
22.5 mm
Details
Color
White, Black
Contact Form
1 NO-1 NC
Standards
EN 60947, UL Listed, IEC 60947, CSA Certified, DIN VDE 0600
Series
C22
Item
Compact pushbutton
Bezel Color
Silver
Description
22.5 MM, 1NO-1NC, NEMA 4X/13, IP65, Black/White Button, Silver Bezel, Left-Right 60D, 2-Position, Maintained, Knob, Thumb Grip, V Position
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.