240 VAC, 30 A, 3-Pole, 10 kA, Ring/Spade Lug Terminal, DIN Rail Rear Mount,

  • Mfr # QCR3030HT

  • Zoro # G816452113


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Amps
30A
Max. AIR Rating
10kA
Terminal Connection
Ring Or Spade Lug
AC Voltage Rating
240V - 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCR3030HT
Zoro #
G816452113
UPC #
782114225714
Country of Origin
United States

Dimensions

Depth
5.8 in
Height
2.1 in
Width
3.7 in
Frame Size
QCR

Details

Item
Circuit Breaker
Number of Poles
3
Amps
30A
Max. AIR Rating
10kA
Terminal Connection
Ring Or Spade Lug
AC Voltage Rating
240V - 240V
Trip Type
Thermal Magnetic
Circuit Breaker Type
Industrial
Circuit Breaker Mounting Style
DIN Rail

Description

240 VAC, 30 A, 3-Pole, 10 kA, Ring/Spade Lug Terminal, DIN Rail Rear Mount, Cable-In/Cable-Out, Thermal Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.