Zoro Homepage

240W 24V DC DIN Rail Industrial UPS - Hardwire Input/Output

  • Mfr # DIN24240DC

  • Zoro # G516431791


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Wattage
240 W
Input Voltage
24 V DC
Output Voltage
24 V DC
UPS Type
Standby
Power Rating
240 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIN24240DC
Zoro #
G516431791
UPC #
-
Country of Origin
China

Details

Wattage
240 W
Input Voltage
24 V DC
Output Voltage
24 V DC
UPS Type
Standby
Power Rating
240 VA
Mounting
DIN Rail
Number of Outlets
1
Outlet Type
Hardwired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.