Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13

  • Mfr # E50SBL

  • Zoro # G5232963


product price: $306.99
/ea
Free Shipping & Returns

Key Features

For Use With
E50 Limit Switch
NEMA Rating
1, 12, 13, 2, 4, 6, 6P
IP Rating
IP67
AC Contact Rating
10 A @ 12 V
Standards
CSA, RoHS, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50SBL
Zoro #
G5232963
UPC #
782113775371
Country of Origin
Mexico

Dimensions

Product Length/Depth
3.14 in
Product Width
1.54 in
Product Height
1.73 in
Mounting Hole Diameter
0.2 in
Overall Width
1.54 in
Overall Depth
3.14 in
Overall Height
1.73 in
Manufacturer Warranty Length
1 yr

Details

Item
Limit Switch Body
For Use With
E50 Limit Switch
NEMA Rating
1, 12, 13, 2, 4, 6, 6P
IP Rating
IP67
AC Contact Rating
10 A @ 12 V
Standards
CSA, RoHS, UL Listed
Contact Form
2NO/2NC
Operating Temp.
-40 Degrees to 221 Degrees F
Material
Zinc
DC Contact Rating
1 A @ 125 V
Series
E50 heavy duty plug in
Light unit voltage
24-120 Vac/dc
Contact Rating
10A at 12 Vac, 1A at 125 Vdc
Contact configuration
2 NO-2 NC
Environmental rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
LED indicator
LED indicator
Number Of Poles
Two-pole
Maximum DC current
1 A
Enclosure material
Die cast zinc
Certifications
UL Recognized
Operating temperature - min
-40°F
Maximum AC current
10 A
Operating temperature - max
250°F
Indicating Light
LED
Compatible with Series
E50
Number of Mounting Holes
2
Mounting Hole Vertical Center to Center Distance
60 mm
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Operating Temperature - Minimum
-40 Degrees F
Body Configuration
Plug-In
Mounting Hole Horizontal Center to Center Distance
30 mm
Operating Temperature - Maximum
250 Degrees F

Description

Limit Switch Body, Contact Form 2NO/2NC, For Use With E50 Limit Switch, AC Contact Rating 10 A @ 12 V, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, Electrical Connection Not Applicable, IP Rating IP67, Operating Temp. -40 Degrees to 221 Degrees F, Standards CSA, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.