Shop EATON
See all product information
Create Account
30A 1-Pole Supplementary Protector (D-Curve)
- Mfr # FAZ-D30/1-SP
- Zoro # G522797690
product price:Â
$
14.69
/ea
Key Features
Min. Wire Size
18 AWG
Circuit Breaker Mounting Style
DIN Rail
Trip Type
Thermal Magnetic
Series
FAZ
Standards
UL 1077, UL (Canada and US), CSA C22.2, CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FAZ-D30/1-SP
- Zoro #
- G522797690
- UPC #
- 1508163979
- Country of Origin
- Dominican Republic
- Circuit Breaker Mounting Style
- DIN Rail
- Trip Type
- Thermal Magnetic
- Series
- FAZ
- Standards
- UL 1077, UL (Canada and US), CSA C22.2, CE
- Interrupt Rating
- 10 kA
- Terminal Connection
- Line/Load
- Number of Poles
- 1
- AC Voltage Rating
- 277V AC, 480V AC
- Amps
- 30 A
- Circuit Breaker Type
- Current Limiting
Dimensions
- Min. Wire Size
- 18 AWG
- Frame Size
- 0.7 Inch Width x 2.36 Inch Depth x 3.15 Inch Height
- Max. Wire Size
- 8 AWG
Description
277/480 VAC 50/60 Hz, 30 A, 1-Pole, 10 kA, 10 to 20 x Rated Current, Line/Load Terminal, DIN Rail Mount, D-Curve, Current Limiting, Thermal Magnetic, Supplementary Protector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.