Shop EATON

3in x 15.6in, 4.8 kV, 200 A, 50 or 80 kA Interrupt Rating, 1-Barrel, Ferrule Terminal, Motor

  • Mfr # JCL-A-9R

  • Zoro # G616521774


product price:  $926.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.76
Width (In.)
3 in
Standards
UL Recognized
Length (In.)
15.9 in
Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JCL-A-9R
Zoro #
G616521774
UPC #
5171269135
Country of Origin
United States

Dimensions

Overall Length
15.76
Width (In.)
3 in
Length (In.)
15.9 in
Height (In.)
3 in

Details

Item
Ferrule Terminal
Standards
UL Recognized

Description

3in x 15.6in, 4.8 kV, 200 A, 50 or 80 kA Interrupt Rating, 1-Barrel, Ferrule Terminal, Motor Circuit Protection, R-Rated, AMPGARD Hookeye

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.