Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

400A MCB METERING MAIN

  • Mfr # 3PMB400R

  • Zoro # G016452166


product price: $6,426.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Amps
400 A
Voltage
120/208 V
Enclosure NEMA Rating
NEMA 3R
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PMB400R
Zoro #
G016452166
UPC #
78668941313
Country of Origin
United States

Details

Amps
400 A
Voltage
120/208 V
Enclosure NEMA Rating
NEMA 3R
Item
Main circuit breaker
Phase
3

Description

400A MCB METERING MAIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.