5000VA 4500W 208V Online Double-Conversion UPS with Maintenance Bypass L6-20R/L6-30R Outlet

  • Mfr # SU5000RTMB

  • Zoro # G216425946


product price: $5,439.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Input Voltage
230 V AC
Wattage
4500 W
UPS Type
Double Conversion Online UPS
Mounting
Rack/Tower
Output Voltage
240 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU5000RTMB
Zoro #
G216425946
UPC #
37332286338
Country of Origin
Philippines

Details

Input Voltage
230 V AC
Wattage
4500 W
UPS Type
Double Conversion Online UPS
Mounting
Rack/Tower
Output Voltage
240 V AC
Number of Outlets
2
Power Rating
5000VA
Outlet Type
Hardwired

Description

5000VA 4500W 208V Online Double-Conversion UPS with Maintenance Bypass L6-20R/L6-30R Outlet L6-30P Input Net Card Included Extended Run 3U Rack/Twr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.