5PX G2 1000VA 1000W 120V Line-Interactive UPS - 8 NEMA 5-15R Outlets, Cybersecure Network Card

  • Mfr # 5PX1000RTNG2

  • Zoro # G816425957


product price:  $1,519.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line-interactive
Mounting
Rack/Tower
Number of Outlets
8
Input Voltage
120 V AC
Wattage
1000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5PX1000RTNG2
Zoro #
G816425957
UPC #
743172000000
Country of Origin
Philippines

Details

UPS Type
Line-interactive
Mounting
Rack/Tower
Number of Outlets
8
Outlet Type
NEMA 5-15R
Input Voltage
120 V AC
Wattage
1000 W
Power Rating
1000VA

Description

5PX G2 1000VA 1000W 120V Line-Interactive UPS - 8 NEMA 5-15R Outlets, Cybersecure Network Card Included, Extended Run, 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.