5PX G2 1950VA 1950W 120V Line-Interactive UPS - 6 NEMA 5-20R, 1 L5-20R Outlets,

  • Mfr # 5PX2000RTG2

  • Zoro # G416425920


product price:  $2,370.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line-Interactive
Output Voltage
120V
Outlet Type
6 NEMA 5-20R, 1 L5-20R
Mounting
Rack/Tower
Wattage
1950W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5PX2000RTG2
Zoro #
G416425920
UPC #
743172000000
Country of Origin
Philippines

Details

UPS Type
Line-Interactive
Output Voltage
120V
Outlet Type
6 NEMA 5-20R, 1 L5-20R
Mounting
Rack/Tower
Wattage
1950W
Number of Outlets
6
Input Voltage
120 V AC
Power Rating
1950VA

Description

5PX G2 1950VA 1950W 120V Line-Interactive UPS - 6 NEMA 5-20R, 1 L5-20R Outlets, Cybersecure Network Card Option, Extended Run, 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.