5PX G2 3000VA 3000W 120V Line-Interactive UPS - 6 NEMA 5-20R, 1 L5-30R Outlets,

  • Mfr # 5PX3000RTG2

  • Zoro # G716425927


product price:  $2,811.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
3000VA
Input Voltage
120 V AC
Outlet Type
6 NEMA 5-20R, 1 L5-30R
Wattage
3000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5PX3000RTG2
Zoro #
G716425927
UPC #
743172000000
Country of Origin
Philippines

Details

UPS Type
Line Interactive
Power Rating
3000VA
Input Voltage
120 V AC
Outlet Type
6 NEMA 5-20R, 1 L5-30R
Wattage
3000 W
Number of Outlets
6
Mounting
Rack/Tower
Output Voltage
120V

Description

5PX G2 3000VA 3000W 120V Line-Interactive UPS - 6 NEMA 5-20R, 1 L5-30R Outlets, Cybersecure Network Card Option, Extended Run, 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.