
Standby UPS System, 600VA, Standby, Out: 95 to 140V AC In: 95 to 140V AC
Mfr # EN600GU
Zoro # G409850203
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Standby
Power Rating
600VA
Mounting
Desktop, Floor, Wall Mountable
Wattage
330 W
Input Voltage
95 to 140V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EN600GU
Zoro #
G409850203
UPC #
784755156136
Country of Origin
China
Details
Item
Standby UPS System
UPS Type
Standby
Power Rating
600VA
Mounting
Desktop, Floor, Wall Mountable
Wattage
330 W
Input Voltage
95 to 140V AC
Output Voltage
95 to 140V AC
Outlet Type
(4) UPS/Surge
Number of Outlets
8
Description
VA Rating: 600VA- Load Capacity Watts: 330W- USB Charging Port: 2 Type A
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.