606124 Ch Series 1-Pole Twin Breaker 2 - 20A
- Mfr # 606124
- Zoro # G204085176
product price:Â
$
70.55
/ea
Key Features
Amps
20 A
Number of Poles
1
AC Voltage Rating
120V AC, 240V AC
Max. AIR Rating
10kA
Width
0.74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 606124
- Zoro #
- G204085176
- UPC #
- 782113631547
- Country of Origin
- Dominican Republic
Dimensions
- Width
- 0.74 in
- Depth
- 2.98 in
- Height
- 3.29 in
- Max. Wire Size
- 8 AWG
- Min. Wire Size
- 14 AWG
Details
- Item
- Circuit Breaker
- Amps
- 20 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC, 240V AC
- Circuit Breaker Type
- CHT
- Max. AIR Rating
- 10kA
- Circuit Breaker Voltage
- 120V, 240V
- Interrupt Rating
- 10 kAIC
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.