93PM 208V 20KW N+1; ALL COMM CARDS; 3 BREAKER MBS

  • Mfr # 9GC204A029E22R1

  • Zoro # G015658675


product price:  $59,729.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Mounting
Tower
Output Voltage
208V
UPS Type
Double Conversion Online UPS
Wattage
20 kW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9GC204A029E22R1
Zoro #
G015658675
UPC #
-
Country of Origin
China

Details

Mounting
Tower
Output Voltage
208V
UPS Type
Double Conversion Online UPS
Wattage
20 kW

Description

EATON 93PM 208V 20KW N+1; ALL COMM CARDS; 3 BREAKER MBS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.