9PX 1500VA 1350W 120V Online Double-Conversion UPS - 5-15P, 8x 5-15R Outlets, Cybersecure

  • Mfr # 9PX1500RT

  • Zoro # G916425963


product price:  $1,989.99
/ea
Free Shipping & Returns

Key Features

Power Rating
1500VA
Wattage
1350 W
UPS Type
Online/Double-conversion
Mounting
Rack/tower
Number of Outlets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9PX1500RT
Zoro #
G916425963
UPC #
743172000000
Country of Origin
Philippines

Details

Power Rating
1500VA
Wattage
1350 W
UPS Type
Online/Double-conversion
Mounting
Rack/tower
Number of Outlets
8
Outlet Type
5-15R

Description

9PX 1500VA 1350W 120V Online Double-Conversion UPS - 5-15P, 8x 5-15R Outlets, Cybersecure Network Card Option, Extended Run, 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.