9PX G2 11000VA 11000W 208V Online Double-Conversion UPS - Hardwired Input, 4 L6-30R/Hardwired

  • Mfr # 9PX11KMG2

  • Zoro # G421709602


product price:  $13,164.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
Hardwired
UPS Type
Double Conversion Online UPS
Wattage
11 kW
Mounting
Rack/Tower
Input Voltage
230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9PX11KMG2
Zoro #
G421709602
UPC #
037332295446
Country of Origin
Philippines

Details

Outlet Type
Hardwired
UPS Type
Double Conversion Online UPS
Wattage
11 kW
Mounting
Rack/Tower
Input Voltage
230 V AC
Backup Time (Half/Full Load)
9.40 Minute/3.10 Minute
Number of Outlets
4
Power Rating
11000 VA
Output Voltage
208 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.