9PX G2 3000VA 3000W 208V ONLINE DOUBLE-CONVERSION UPS - L6-30P OR HARDWIRE
Mfr # 9PX3K3UG2
Zoro # G321707890
product price: $6,581.99
/ea
Free Shipping & Returns
Key Features
Wattage
3000W
Output Voltage
208V
Number of Outlets
2
Mounting
Rack/Tower
Outlet Type
Hardwired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9PX3K3UG2
Zoro #
G321707890
UPC #
37332294241
Country of Origin
Philippines
Details
Wattage
3000W
Output Voltage
208V
Number of Outlets
2
Mounting
Rack/Tower
Outlet Type
Hardwired
Power Rating
3000VA
Description
D INPUT, 2 L6-20R, 2 L6-30R, HARDWIRED OUTPUT, CYBERSECURE NETWORK
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.