Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9PX UPS - UPS - RACK/TOWER - 1800WATT - 6 5-20R, 1 L5-20R

  • Mfr # 9PX2000RT

  • Zoro # G114874303


product price: $3,040.99
/ea
Free Shipping & Returns

Key Features

Wattage
1800 W
Outlet Type
(6) 5-20R, (1) L5-20R
Number of Outlets
7
UPS Type
Online/Double-conversion
Power Rating
2000 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PX2000RT
Zoro #
G114874303
UPC #
743172081278
Country of Origin
Philippines

Details

Wattage
1800 W
Outlet Type
(6) 5-20R, (1) L5-20R
Number of Outlets
7
UPS Type
Online/Double-conversion
Power Rating
2000 VA
Mounting
Rack/tower

Description

EATON 9PX UPS - UPS - RACK/TOWER - 1800WATT - 6 5-20R, 1 L5-20R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.