Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Straight, 2

  • Mfr # 1AA32MP32

  • Zoro # G7194187


product price: $172.62
/ea
Free Shipping & Returns

Key Features

Fitting Size
2 in x 2 in
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
2 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AA32MP32
Zoro #
G7194187
UPC #
094715380892
Country of Origin
Multiple

Dimensions

Fitting Size
2 in x 2 in
Hydraulic Fitting Thread Size
2"-11-1/2
Hose Dash Size
32
Length (In.)
4.59
For Hose Dash Size
-32
Hose Fitting A Size
2 in
Thread Size
2"-11-1/2
Hose Fitting B Size
2 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
2 in
Fitting Material
Steel x Steel
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Fitting Thread Type
Male NPT
Standards
SAE/JIC
For Use With Hose Series
2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
Finish
Trivalent Chromium Zinc
Hydraulic Hose I.D.
2 in
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
NPTF
Material Grade
12L14, 12L15
Reusable
No
Fitting Movement
Rigid
Hose Fitting B Gender
Genderless
Vacuum Rating
Not Rated
Hose Fitting B Connection Type
Crimp
Thread Type
NPTF
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -32, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 2 in, Thread Size 2 In.-11-1/2, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.