HydrCrimpFTG, Crimp, 1/4", 90 Elbow
- Mfr # FJ3255-0404S
- Zoro # G1813469
product price:Â
$
27.69
/ea
Key Features
Fitting Size
9/16 in x 1/4 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FJ3255-0404S
- Zoro #
- G1813469
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- ORS x Crimp
- Fitting Shape
- 90 Degrees Elbow
- For Hose I.D.
- 1/4 in
- Fitting Material
- Steel x Steel
- Standards
- SAE
- Hydraulic Fitting Connection Type
- Crimpable
- Hydraulic Hose I.D.
- 3/16 in
- Finish
- Dura Kote(TM)
- Hydraulic Fitting Thread Type
- Female ORS Swivel
- For Use With Hose Series
- 1503, FC234, FC300, FC350, FC355
- Hose Fitting B Connection Type
- Crimp
- Hose Fitting A Connection Type
- Threaded
- Hose Fitting A Gender
- Female
- Thread Type
- ORS
- Vacuum Rating
- Not Rated
- Hose Fitting B Gender
- Genderless
- Reusable
- No
- Fitting Movement
- Swivel
- Material Grade
- 12L14, 12L15
- Material
- Carbon Steel
Dimensions
- Fitting Size
- 9/16 in x 1/4 in
- Length (In.)
- 1.61 in
- Hose Dash Size
- 4
- Hydraulic Fitting Thread Size
- 9/16"-18
- For Hose Dash Size
- -4
- Hose Fitting B Size
- 1/4 in
- Thread Size
- 9/16"-18
- Hose Fitting A Size
- 9/16 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 1503, FC234, FC300, FC350, FC355, For Hose I.D. 1/4 in, Thread Size 9/16 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.