Shop EATON AEROQUIP

HydrCrimpFTG, Crimp, 90 Elbow

  • Mfr # 1AA12PSB12
  • Zoro # G2607809

product price: 
$
96.79
/ea

Key Features

Fitting Size
3/4 in x 3/4 in
Fitting Connection Type
NPTF x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1AA12PSB12
Zoro #
G2607809
UPC #
-
Country of Origin
Switzerland
Item
Hydraulic Crimp Fitting
Fitting Connection Type
NPTF x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
For Use With Hose Series
2661(-12 to -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793
Hydraulic Fitting Thread Type
Male NPT
Finish
Zinc, Trivalent Chromate
Thread Angle (Deg.)
60
Hydraulic Hose I.D.
3/4 in
Standards
SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J679
Hydraulic Fitting Connection Type
Crimpable
Thread Type
NPTF
Reusable
No
Fitting Movement
Swivel
Hose Fitting B Connection Type
Crimp
Hose Fitting A Connection Type
Threaded
Vacuum Rating
Not Rated
Hose Fitting A Gender
Female
Material Grade
12L14, 12L15
Hose Fitting B Gender
Genderless
Material
Carbon Steel

Dimensions

Fitting Size
3/4 in x 3/4 in
Hose Dash Size
12
Length (In.)
3.72
Hydraulic Fitting Thread Size
3/4"-14
For Hose Dash Size
-12
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in
Thread Size
3/4"-14

Description

Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/4 in, Thread Size 3/4 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.