Shop All Conduit Clamps & Hangers
Eaton B-Line
Bridle Ring, Steel, Zinc Plated
Mfr # BR-32-4T
Zoro # G0585347
original price:
$2.75
7% off
new price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Rings
- Material Steel
- Nominal Conduit/Pipe 2"
- For Use With Low Voltage Cable
- Finish zinc plated
Product Information
- Brand Eaton B-Line
- MFR # BR-32-4T
- Zoro # G0585347
- UPC # 78101119575
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Thread Size | 1/4-20 |
Compatible Pipe Size | 2 in |
Overall Height | 4 1/2 in |
Compatible Nominal Conduit/Pipe Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Overall Width | 2 in |
Ring thread size | 10-24" x 9/16" |
Ring size | 1.25 in |
Product Height | 4.5 in |
Product Diameter | 2 in |
Details
Description
Bridle Ring, Load Capacity 50 lb, Thread Size 1/4-20, Compatible Pipe Size 2 in, Steel, Finish Zinc Plated, Gray, Overall Width 2 in, Overall Height 4 1/2 in, Compatible Conduit Trade Size 2 in, Compatible Nominal Conduit/Pipe Size 2 in, Supports Low Voltage Communication Cables from Beams, For Use With Low Voltage Cable, Series Eaton B-Line, cULus, Conduit and Cable Hangers, Weight 12.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 3 Pole, 120/240V AC (QOB3501021)
- TELEMECANIQUE SENSORS Roller Lever Arm, 7/8 to 4 In Arm L (9007HA24)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8ABRAB)
- EATON ProxSwitch, 12mm, Shielded, PNP, NC, 2m (E57P-12SPC4-C2)
- EATON B-LINE Rod Hanger, Steel, Zinc Phosphate (BH1-H7)
- EATON B-LINE Beam Clamp, 1/2 to 3/4 in., Spring Steel (BG-8-12-C2)
- EATON B-LINE Support Bracket, 1/2-1In EMT Conduit (BB38D)
- EATON B-LINE Box and Conduit Hanger, Steel (BG812-S18)
- EATON B-LINE Conduit Clamp, 1 In EMT, Silver (B1516S)
- EATON B-LINE Conduit Clamp, 2 In EMT, Silver (B1532S)
- ZORO SELECT Beam Clamp, 8 In, Galv Malleable Iron (22FP79)
- Eaton B-Line Conduit Clamps & Hangers