Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Clamp, 1-1/4 In EMT, Silver
Mfr # B1520S
Zoro # G0585733
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Steel
- Nominal Conduit/Pipe 1-1/4"
- For Use With 1-5/8" Strut Channels, Conduit, MC/AC Cables
- Finish Pre-Galvanized
Product Information
- Brand Eaton B-Line
- MFR # B1520S
- Zoro # G0585733
- UPC # 78101163177
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 3/4" |
Length | 2-1/2" |
Thread Size | 1/4"-20 |
Conduit Size | 1 1/4 in |
Depth | 1 1/2 in |
Overall Length | 2 1/2 in |
Length (Straight Wireway) | 2 1/2 in |
Strut Trade Size | 1 1/4 in |
Overall Depth | 1 1/2 in |
Overall Width | 1 3/4 in |
For Strut Channel Size | 1 5/8 in |
Product Height | 1 in |
Cable diameter - min | 1.125 in |
Size | Conduit size EMT: 1.25 inch, rigid: 1 inch |
Product Width | 1 in |
Product Length/Depth | 1 in |
Cable diameter - max | 1.315 in |
Details
Description
Strut Mounting Bracket, For Use With 1 5/8 in Strut Channels, Conduit, MC/AC Cables, Overall Length 2 1/2 in, Overall Depth 1 1/2 in, Overall Width 1 3/4 in, Thickness 1/16 in, Weight 0.15 lb, Steel, Finish Galvanized, Color Silver, Strut Trade Size 1 1/4 in, Load Capacity 300 lb, Thread Size 1/4 in-20, Cable Range 1.125 in to 1.315 in, For Strut Channel Size 1 5/8 in, Includes Bolt, Saddle, B-Line, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Channel Nut, Threaded Rod, 3/8In, 500 lb (CRLS37EG)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (27023101)
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-5)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A, Hz: 50/60 (8910DP32V09)
- EATON B-LINE Support Bracket, 1/2-1In EMT Conduit (BB38D)
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512S)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1450)
- EATON B-LINE Beam Clamp, 1/2 to 3/4 in., Spring Steel (BG-8-12-C2)
- EATON B-LINE Conduit Clamp, 2 In EMT, Silver (B1532S)
- EATON B-LINE Beam Clamp, 1/2 in., Zinc Phosphate Finish (BC1)
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH110B)
- Eaton B-Line Conduit Clamps & Hangers