Eaton B-Line

Conduit Clip, Steel, Zinc Phosphate


product price: $0.84
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sub-Category Clips
  • Material Steel
  • Nominal Conduit/Pipe 1/4"
  • For Use With #12 Wire to 1/4" Plain or Threaded Rod
  • Finish Zinc Phosphate
See all product information

Product Information

Dimensions

Thread Size #10-24
Overall Length 1 in
Overall Height 1 in
Compatible Conduit Trade Size 1/4 in
Compatible Nominal Conduit/Pipe Size 1/4 in
Compatible Pipe Size 1/4 in
Overall Width 1 in
Product Height 1 in
Mounting dimensions - min 0.13
Product Length/Depth 1 in
Product Width 1 in
Mounting dimensions - max 0.38

Details

Item Conduit Clip
Sub-Category Clips
Material Steel
Nominal Conduit/Pipe 1/4"
For Use With #12 Wire to 1/4" Plain or Threaded Rod
Finish Zinc Phosphate
Wire Range 12 AWG
Flange Thickness 1/8 in to 3/8 in
Color Black
Standards UL/cUL
Weight 0.03 lb
Series Eaton B-Line
Load Capacity 25 lb
Certifications UL Listed
PRODUCT WEIGHT 0.03 lb
PRODUCT NAME Eaton B-Line series rod and wire fastener

Description

Conduit Bridle Ring Support, Flange Thickness 1/8 in to 3/8 in, Wire Range 12 AWG, Load Capacity 25 lb, Thread Size #10-24, Compatible Pipe Size 1/4 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 1/4 in, Compatible Nominal Conduit/Pipe Size 1/4 in, For Use With #12 Wire to 1/4 in Plain or Threaded Rod, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.03 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.