Support Block w/Channel, 9.6"Lx6"W Base
Mfr # 12359536
Zoro # G311677660
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9.6 in
Height Adjustability
Fixed Height
Mount Type
Placed On Surface, May Be Glued or Anchored for Additional Support
For Maximum Pipe Size
8 in
Base Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12359536
Zoro #
G311677660
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9.6 in
Height Adjustability
Fixed Height
For Maximum Pipe Size
8 in
Base Size
9.6 in L x 6 in W
For Maximum Outside Diameter
9 19/32 in
Overall Height
5 in
Details
Item
Support Blocks with Strut Channel
Mount Type
Placed On Surface, May Be Glued or Anchored for Additional Support
Base Material
Rubber
Load Capacity
500 lb
Support Material Finish
Galvanized
Support Material
Cast Iron
Series
B-Line
Pipe Support Type
Support Block with Strut Channel
Description
Support Blocks with Strut Channel, Base Material Rubber, Base Size 9.6 in L x 6 in W, For Maximum Outside Diameter 9 19/32 in, For Maximum Pipe Size 8 in, For Minimum Pipe Size Not Applicable, Load Capacity 500 lb, Maximum Height Adjustment Not Applicable, Minimum Height Adjustment Not Applicable, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 5 in, Overall Length 9.6 in, Pipe Support Type Support Block with Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.