Shop EATON BUSSMANN
See all product information
Create Account
1/4in x 1-1/4in, 250 VAC, 6/10 A, 35 A/10 kA Interrupt Rating, Ferrule Terminal, Time Delay, 5PK
- Mfr # MDL-6/10
- Zoro # G416552381
product price:Â
$
12.15
/pk of 5, $2.43/ea
Sold in multiples of 2Â pks for
$24.30
Key Features
AC Voltage Rating
250V AC
Length
1-1/4 in
Series
MDL
Interrupt Rating
35AAt 250 V AC, 10000AAt 125 V AC
Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDL-6/10
- Zoro #
- G416552381
- UPC #
- 51712724395
- Country of Origin
- Mexico
Dimensions
- Length
- 1-1/4 in
- Diameter
- 1/4 in
Details
- AC Voltage Rating
- 250V AC
- Amps
- 1.60 A
- Series
- MDL
- Interrupt Rating
- 35AAt 250 V AC, 10000AAt 125 V AC
Description
1/4in x 1-1/4in, 250 VAC, 6/10 A, 35 A/10 kA Interrupt Rating, Ferrule Terminal, Time Delay, Glass Tube, Electronic Fuse 5 per Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.